Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 180F
Mfr # 12U641
Zoro # G4255851
product price: $54.89
/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U641
- Zoro # G4255851
- UPC # 190735385821
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 120 in |
Probe Length | 2 in |
Mounting Hole Diameter | 0.2 in |
Probe Diameter | 0.4 in |
Cable Length | 10 ft |
Flange Outside Diameter | 4.7 in |
Thread Size | 1/2 in |
Dial Diameter | 3.5 in |
Description
Analog Panel Mount Thermometer, 30 Degrees to 180 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 10 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 100 PSI, Conduit (629C-05-CH-P2-E5-S1)
- EXTECH Anemometer with Humidity, 40 to 5900 fpm (AN310-NIST)
- ZORO SELECT Banana Plug, 1000VAC, Red (5TXA6)
- PIC GAUGES Air Gauge, 2", 30/0/60 psi, 1/4" Mount (101D-204CD)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U630)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (13G230)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G232)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U636)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Mounting: Surface (13E397)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U660)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U615)
- Zoro Select Panel Mount Thermometers