Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 30 to 180F
Mfr # 12U636
Zoro # G4255806
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12U636
- Zoro # G4255806
- UPC # 190735385777
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Mounting Hole Diameter | 0.2 in |
Dial Diameter | 3.5 in |
Cable Length | 5 ft |
Probe Diameter | 0.4 in |
Probe Length | 2 in |
Flange Outside Diameter | 4.7 in |
Thread Size | 1/2 in |
Description
Analog Panel Mount Thermometer, 30 Degrees to 180 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Mini Hook Test Lead, 48 In. L, Red, 300VAC (6244-48-2)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U634)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/2 in FNPT, Plastic, Black (451259SD04L/50312SS04TXCG100#)
- ASHCROFT Pressure Transducer, Range 0 to 300 psi (K17MO242C1300#XFM)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE9)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U666)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE3)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U616)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 120F, Dial Size: 2 in (1EPE4)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U654)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Width: 4 in (13E396)
- Zoro Select Panel Mount Thermometers