Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 100 to 350F
Mfr # 13G236
Zoro # G4255946
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 13G236
- Zoro # G4255946
- UPC # 190735387221
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 120 in |
Probe Length | 2 in |
Flange Outside Diameter | 4.7 in |
Thread Size | 1/2 in |
Probe Diameter | 0.4 in |
Mounting Hole Diameter | 0.2 in |
Cable Length | 10 ft |
Dial Diameter | 3.5 in |
Description
Analog Panel Mount Thermometer, 100 Degrees to 350 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 10 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Current Monitoring Relay, 3 Phase, 4-40A (3RR22421FW30)
- FLUKE Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D (Fluke-C520A)
- TRIPLETT True RMS Manual Ranging Digital Multimet (MM300)
- GENERAL TOOLS Pinless Moisture Meter, 0-53Pct Softwood (MMD7NP)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U662)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE7)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U657)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U616)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U615)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (12U618)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Display: LCD (1EPF4)
- Zoro Select Panel Mount Thermometers