Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 0 to 160F
Mfr # 12U630
Zoro # G4255745
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Dial Size 3 1/2 in
- Sensor Length 1.87 in
- Sensor Dia. 0.437 in
- Tube Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12U630
- Zoro # G4255745
- UPC # 190735385715
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Dial Size | 3 1/2 in |
Sensor Length | 1.87 in |
Sensor Dia. | 0.437 in |
Tube Length | 120 in |
Probe Diameter | 0.4 in |
Probe Length | 2 in |
Dial Diameter | 3.5 in |
Flange Outside Diameter | 4.3 in |
Cable Length | 10 ft |
Thread Size | 1/2 in |
Description
Analog Panel Mount Thermometer, 0 Degrees to 160 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 10 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Electrical Troubleshooting Kit (R5500-KIT)
- OAKTON Oakton Conductivity and TDS Standar, PK5 (00653-35)
- DICKSON Chart Recorder, 0 to 300 PSI (PW476)
- AT-A-GLANCE Repair Kit, For Krueger K Level Gauges (K-Kit)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U641)
- ZORO SELECT Digital Panel Mount, NTC, -58 to 158, Mounting: Surface (13E397)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160 F (12U635)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U665)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (13G230)
- ZORO SELECT Digital Panel Mount, NTC, -40 to 120, Display: LCD (1EPF4)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U664)
- Zoro Select Panel Mount Thermometers