Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 0 to 160F
Mfr # 12U620
Zoro # G4255641
product price: $49.69
/ea
$49.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Dial Size 3 1/2 in
- Sensor Length 1.87 in
- Sensor Dia. 0.437 in
- Tube Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U620
- Zoro # G4255641
- UPC # 190735385616
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Dial Size | 3 1/2 in |
Sensor Length | 1.87 in |
Sensor Dia. | 0.437 in |
Tube Length | 120 in |
Probe Length | 2 in |
Mounting Hole Diameter | 0.2 in |
Thread Size | 1/2 in |
Dial Diameter | 3.5 in |
Probe Diameter | 0.4 in |
Flange Outside Diameter | 4.9 in |
Cable Length | 10 ft |
Description
Analog Panel Mount Thermometer, 0 Degrees to 160 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 10 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 10 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT 3IN 1/2IN 4IN 0-50C NPT BIMETAL THERMOMETER (30EI60E040)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Aluminum, Black (60-1082AS 02L 100 PSI)
- EXTECH Stroboscope, Digital, 100-10,000 RPM, NIST (461830-NIST)
- REED INSTRUMENTS Portable Radiation Meter (R8008)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U607)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U641)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 120F, Dial Size: 2 1/2 in (1EPF1)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U646)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U647)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U661)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (13G232)
- Zoro Select Panel Mount Thermometers