Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 0 to 100F
Mfr # 12U664
Zoro # G4256183
product price: $91.29
/ea
Free Shipping & Returns
$91.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 6 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U664
- Zoro # G4256183
- UPC # 190735386057
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 6 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Probe Diameter | 0.4 in |
Mounting Hole Diameter | 1/4 in |
Dial Diameter | 6 in |
Probe Length | 2 in |
Thread Size | 1/2 in |
Flange Outside Diameter | 7.4 in |
Cable Length | 5 ft |
Description
Analog Panel Mount Thermometer, 0 Degrees to 100 Degrees F, 6 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, Aluminium Housing with Glass Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 30/60 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-30/60-psi/bar)
- DWYER INSTRUMENTS Pressure Transmitter, 0 - 10 PSI, Conduit (629C-02-CH-P2-E5-S1)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100, 31Day, PK100 (MCI 31D-P 0-100-8)
- WEKSLER Snubber, Pressure, Piston, 1/2 In, Brass (RS6)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U620)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U666)
- ZORO SELECT Analog Panel Mt Thermometer, -40 to 60F (1EPE6)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U616)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U662)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U657)
- LASCAR PanelPilot TFT, 2.4In, Touchscreen, 4-20mA (SGD 24-M420)
- Zoro Select Panel Mount Thermometers