Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 0 to 100F
Mfr # 12U634
Zoro # G4255781
product price: $56.59
/ea
$56.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Dial Size 3 1/2 in
- Sensor Length 1.87 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U634
- Zoro # G4255781
- UPC # 190735385753
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Dial Size | 3 1/2 in |
Sensor Length | 1.87 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Probe Length | 2 in |
Probe Diameter | 0.4 in |
Dial Diameter | 3.5 in |
Mounting Hole Diameter | 0.2 in |
Flange Outside Diameter | 4.7 in |
Cable Length | 5 ft |
Thread Size | 1/2 in |
Description
Analog Panel Mount Thermometer, 0 Degrees to 100 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Thermometer, Analog, -20-180 deg, 1/2" NPT (TAS141LF.)
- AJAX TOOL WORKS BANANA WEDGE (AJ876)
- FLUKE Clamp Meter, Backlit LCD, 400 A, 1.1 in (28 mm) Jaw Capacity (FLUKE-325)
- FLUKE Test Leads, 60 In. L, Black/Red, 30VAC, PR (Fluke-TL26A)
- ZORO SELECT Analog Panel Mt Thermometer, 100 to 350F (13G236)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U621)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U646)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (13G218)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F, Accuracy: +/-2% (1EPF2)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240 F, Tube Length: 60 in (12U637)
- LASCAR LCD Voltmeter, 3 Digit, Drill Mount, 4-40V (EMV 1200-40)
- Zoro Select Panel Mount Thermometers