Shop All Panel Mount Thermometers
Zoro Select
Analog Panel Mt Thermometer, 0 to 100F
Mfr # 12U604
Zoro # G4255483
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sensing Medium Vapor Actuated
- Sensor Length 1.87 in
- Dial Size 3 1/2 in
- Sensor Dia. 0.437 in
- Tube Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12U604
- Zoro # G4255483
- UPC # 190735385456
- Country of Origin China
- Category Panel Mount Thermometers
Dimensions
Sensor Length | 1.87 in |
Dial Size | 3 1/2 in |
Sensor Dia. | 0.437 in |
Tube Length | 60 in |
Probe Length | 2 in |
Mounting Hole Diameter | 1/4 in |
Dial Diameter | 3.5 in |
Cable Length | 5 ft |
Probe Diameter | 0.4 in |
Thread Size | 1/2 in |
Description
Analog Panel Mount Thermometer, 0 Degrees to 100 Degrees F, 3.5 in, 0.4 in Dia x 2 in L Copper Probe, Probe Length 2 in, 1/2 in MNPT with 5 ft Cable, Vapor-Actuated, 304 Stainless Steel Housing with Polycarbonate Lens, Cable Length 5 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Siphon, 1000 psi, 1/4 In NPT, SS (5TUL5)
- TRANSFORMING TECHNOLOGIES Wrist Strap Tester (WST200)
- FAST Timer 12 Settings For - Part# Z120120Hfc (Z120120HFC)
- SHIMPO Tachometer, 0.16 to 6561 Speed FPM (PT-121)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 160F (12U620)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (12U657)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U612)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 180F (12U616)
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 240F (12U666)
- ZORO SELECT Analog Panel Mt Thermometer, 0 to 100F (12U634)
- ZORO SELECT Analog Panel Mt Thermometer, 40 to 240F (1EPE8)
- Zoro Select Panel Mount Thermometers