Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, DC Voltage, 0-50 DC V
Mfr # 12G443
Zoro # G4274207
product price: $39.69
/ea
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Range 0-50DC V
- Size (In.) 2.5
- Case Style Rish Vista
- Accuracy +/-1.5% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G443
- Zoro # G4274207
- UPC # 190735383612
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | DC Voltage |
Range | 0-50DC V |
Case Style | Rish Vista |
Accuracy | +/-1.5% Full Scale |
Case | 10% Glass Filled Polycarbonate |
Standards | UL |
Includes | Mounting Template and Mounting Screws |
Window | Polycarbonate |
Movement | Moving Coil |
Description
Analog Panel Meter, DC Voltage, Range 0-50DC V, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 60 psi, 1/8 in MNPT, Steel, Black (PEM1301LF)
- AMPROBE Digital Multimeter, 750 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (38XR-A)
- BERTECH ESD Anti-Static Polyester Tape, 3/4 In. Wide x 72 Yards Long, Green (ESDGPT-3/4)
- WINTERS Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Black (PPC5087-G-SG.)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V, Standards: UL (12G409)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G382)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G406)
- ZORO SELECT Analog Panel Meter, DC Current, 0-150 DC A (12G430)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G436)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G375)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G376)
- Zoro Select Analog Panel Meters