Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, DC Voltage, 0-30 DC V
Mfr # 12G439
Zoro # G4268065
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Range 0-30DC V
- Size (In.) 3.5
- Case Style Rish Vista
- Accuracy +/-1.5% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G439
- Zoro # G4268065
- UPC # 190735383575
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | DC Voltage |
Range | 0-30DC V |
Case Style | Rish Vista |
Accuracy | +/-1.5% Full Scale |
Case | 10% Glass Filled Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Window | Polycarbonate |
Movement | Moving Coil |
Standards | UL |
Description
Analog Panel Meter, DC Voltage, Range 0-30DC V, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Chart Recorder, 0 to 100 PSI (PW470)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V, Standards: UL (12G409)
- DICKSON Chart, 8 In, 0 to 14, 24 Hr, PK60 (C457)
- TRERICE Digital Solar Powered Thermometer, Blue (SX9560405)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G404)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G413)
- ZORO SELECT Analog Panel Meter, DC Current, 0-300 DC A (12G433)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- ZORO SELECT Analog Panel Meter, DC Current, 0-100 DC A (12G428)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G370)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V (12G412)
- Zoro Select Analog Panel Meters