Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, DC Voltage, 0-15 DC V
Mfr # 12G437
Zoro # G4261022
product price: $50.39
/ea
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Range 0-15DC V
- Size (In.) 3.5
- Case Style Rish Vista
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G437
- Zoro # G4261022
- UPC # 190735383551
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | DC Voltage |
Range | 0-15DC V |
Case Style | Rish Vista |
Standards | UL |
Includes | Mounting Template and Mounting Screws |
Window | Polycarbonate |
Accuracy | +/-1.5% Full Scale |
Movement | Moving Coil |
Case | 10% Glass Filled Polycarbonate |
Description
Analog Panel Meter, DC Voltage, Range 0-15DC V, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, 0 to 250F, Stem Dia.: 1/4 in (1NGC3)
- TRUMETER Electronic Counter, 8 Digits, LCD (6300-1500-0000)
- DWYER INSTRUMENTS Spare Thermo Hygrometer Probe (RP1)
- PIC GAUGES Pressure Gauge, 0 to 300 psi, 1/4 in BSPT, Black (SEP-102D-204H-BSPT)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G441)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G398)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G376)
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G419)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G391)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V (12G412)
- TRUMETER Analog Panel Meter, AC, 68mm x 68mm, Screw (APM-M2-APO)
- Zoro Select Analog Panel Meters