Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, DC Voltage, 0-15 DC V
Mfr # 12G436
Zoro # G4275957
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Voltage
- Range 0-15DC V
- Size (In.) 2.5
- Case Style Rish Vista
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G436
- Zoro # G4275957
- UPC # 190735383544
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | DC Voltage |
Range | 0-15DC V |
Case Style | Rish Vista |
Standards | UL |
Includes | Mounting Template and Mounting Screws |
Accuracy | +/-1.5% Full Scale |
Case | 10% Glass Filled Polycarbonate |
Movement | Moving Coil |
Window | Polycarbonate |
Description
Analog Panel Meter, DC Voltage, Range 0-15DC V, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Vehicle Battery Charger, 6.7VDC (10095774)
- FLUKE Thermocouple Thermometer, 2 Input (FLUKE-54-2 B)
- DWYER INSTRUMENTS Dwyer Magnehelic Pressure Gauge, 0 to 0.25 In H2O (2000-00)
- WINTERS Vacuum Gauge, -30 to 0 in Hg, 1/8 in MNPT, Black (P9U901424UC)
- ZORO SELECT Analog Panel Meter, DC Current, 0-100 DC A (12G428)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A, Size (In.): 3.5 (12G392)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G414)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G402)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G405)
- ZORO SELECT Analog Panel Meter, DC Current, 0-200 DC (12G431)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G373)
- Zoro Select Analog Panel Meters