Shop All Analog Panel Meters
This Product is Discontinued
Zoro Select
Analog Panel Meter, DC Current, 0-50 DC uA (Discontinued)
Mfr # 12G425
Zoro # G4273841
This Product is Discontinued
Key Features
- Type DC Current
- Range 0-50DC uA
- Size (In.) 3.5
- Case Style Rish Vista
- Accuracy +/-1.5% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G425
- Zoro # G4273841
- UPC # 190735383438
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | DC Current |
Range | 0-50DC uA |
Case Style | Rish Vista |
Accuracy | +/-1.5% Full Scale |
Case | 10% Glass Filled Polycarbonate |
Window | Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Movement | Moving Coil |
Description
Analog Panel Meter, DC Current, Range 0-50DC uA, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.