Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, DC Current, 0-50 DC A
Mfr # 12G422
Zoro # G4270156
original price:
$37.05
43% off
new price: $20.85
/ea
$20.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Current
- Range 0-50DC A
- Size (In.) 2.5
- Case Style Rish Vista
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G422
- Zoro # G4270156
- UPC # 190735383407
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | DC Current |
Range | 0-50DC A |
Case Style | Rish Vista |
Case | 10% Glass Filled Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Movement | Moving Coil |
Accuracy | +/-1.5% Full Scale |
Standards | UL |
Window | Polycarbonate |
Shop By | Closeouts |
Description
Analog Panel Meter, DC Current, Range 0-50DC A, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVE Temperature Switch, Thermistor, 230VAC (TS2-020)
- PIC GAUGES Gauge, 4", 0-1000psi, 1/4"LBM, 316SS, T/B (PRO-314D-404M)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- EXTECH Temp Calibrator, to2498 Degrees F, NIST (PRC30-NIST)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G437)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G380)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G390)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G370)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G403)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G384)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G396)
- Zoro Select Analog Panel Meters