Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, DC Current, 0-150 DC A
Mfr # 12G429
Zoro # G4258773
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Current
- Range 0 to 150 DC A
- Size (In.) 3.5
- Case Style Rish Vista
- Case 10% Glass Filled Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G429
- Zoro # G4258773
- UPC # 190735383476
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | DC Current |
Range | 0 to 150 DC A |
Case Style | Rish Vista |
Case | 10% Glass Filled Polycarbonate |
Movement | Moving Coil |
Use With | With External Shunt |
Window | Polycarbonate |
Accuracy | +/-1.5% Full Scale |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Description
Analog Panel Meter, DC Current, Range 0 to 150 DC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Use With With External Shunt, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER GFCI Receptacle Tester/Circuit Analyzer (GFI-3501)
- ZORO SELECT Bimetal Thermowell, 304SS, 1/2 NPSM (24C514)
- DURO Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Silver (42070513-MAXHAND)
- EXTECH Heat Index Psychrometer, 4 to 122 F (RH25)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V (12G407)
- ZORO SELECT Analog Panel Meter, DC Current, 0-100 DC A (12G428)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G369)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A, Size (In.): 3.5 (12G392)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G441)
- CROMPTON 0-800A AMP AMMETER (016-01AA-ECSN)
- Zoro Select Analog Panel Meters