Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, DC Current, 0-100 DC A
Mfr # 12G428
Zoro # G4275065
original price:
$41.09
5% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type DC Current
- Range 0 to 100 DC A
- Size (In.) 4.5
- Case Style Rish Vista
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G428
- Zoro # G4275065
- UPC # 190735383469
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 4.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | DC Current |
Range | 0 to 100 DC A |
Case Style | Rish Vista |
Accuracy | +/-1.5% Full Scale |
Standards | UL |
Window | Polycarbonate |
Use With | With External Shunt |
Movement | Moving Coil |
Case | 10% Glass Filled Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Description
Analog Panel Meter, DC Current, Range 0 to 100 DC A, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Use With With External Shunt, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOSHOK 800 Series Temperature Transmitter, 0/140°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/140-1-1-8-8-060-6)
- WINTERS Qual Ss/Br Gauge 2.5" 1/4Lm 1500Psi/Kpa (PFQ816)
- THUEMLING Compound Gauge, -30 to 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Black (BC-LFP-63-E)
- EXTECH Receptacle Tester with GFCI, 60 Hz (ET10)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Size (In.): 4.5 (12G388)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-150 DC V (12G444)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G375)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G370)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G394)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G414)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G402)
- Zoro Select Analog Panel Meters