Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, DC Current, 0-10 DC A
Mfr # 12G417
Zoro # G4265554
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DC Current
- Range 0-10DC A
- Size (In.) 3.5
- Case Style Rish Vista
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G417
- Zoro # G4265554
- UPC # 190735383353
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | DC Current |
Range | 0-10DC A |
Case Style | Rish Vista |
Case | 10% Glass Filled Polycarbonate |
Movement | Moving Coil |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Window | Polycarbonate |
Accuracy | +/-1.5% Full Scale |
Description
Analog Panel Meter, DC Current, Range 0-10DC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Coil, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS Temperature Humidity Meter (EP8703)
- GEMS SENSORS Flow Rate Indicator, Rotor, 20 GPM Max (RFI, 142542)
- LIGNOMAT RH SLEEVES LIGNOMAT, PK20 (RH-S)
- EXTECH Digital Sound Level Meter Kit, NIST (407732-KIT-NIST)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A, Size (In.): 3.5 (12G392)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G414)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G380)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G382)
- ZORO SELECT Analog Panel Meter, DC Current, 0-300 DC A (12G433)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G383)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G373)
- Zoro Select Analog Panel Meters