Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Voltage, 0-500 AC V, Size (In.): 2.5
Mfr # 12G410
Zoro # G4271522
product price: $16.29
/ea
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Range 0 to 500AC V
- Size (In.) 2.5
- Case Style Rish Vista
- Use With with Internal Resistance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G410
- Zoro # G4271522
- UPC # 190735383285
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Voltage |
Range | 0 to 500AC V |
Case Style | Rish Vista |
Use With | with Internal Resistance |
Accuracy | +/-1.5% Full Scale |
Window | Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Movement | Moving Iron |
Case | 10% Glass Filled Polycarbonate |
Shop By | Closeouts |
Description
Analog Panel Meter, AC Voltage, Range 0 to 500AC V, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With with Internal Resistance, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Low Pressure Gauge, 1503750 Kpa (LPG4-D7222N)
- KODIAK Low Pressure Gauge, Bottom, 3 psi (KC25-3#)
- TRIPLETT IR Thermometer, Circular, -25.6 to 1112F (IRT350)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 5, 1 Day, PK100 (CLH HKTW0050S203)
- ZORO SELECT Analog Panel Meter, DC Current, 0-150 DC A (12G430)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A, Size (In.): 3.5 (12G392)
- ZORO SELECT Analog Panel Meter, DC Current, 0-300 DC A (12G433)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G437)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G378)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G402)
- CROMPTON 0-3000V-AC Voltmeter (077-08 VA PZYA)
- Zoro Select Analog Panel Meters