Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Voltage, 0-500 AC V
Mfr # 12G412
Zoro # G4260995
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Range 0 to 500AC V
- Size (In.) 4.5
- Case Style Rish Vista
- Accuracy +/-1.5% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G412
- Zoro # G4260995
- UPC # 190735383308
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 4.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Voltage |
Range | 0 to 500AC V |
Case Style | Rish Vista |
Accuracy | +/-1.5% Full Scale |
Window | Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Case | 10% Glass Filled Polycarbonate |
Use With | with Internal Resistance |
Movement | Moving Iron |
Description
Analog Panel Meter, AC Voltage, Range 0 to 500AC V, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With with Internal Resistance, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, 50 to 550 deg. F (30EI60R)
- PIC GAUGES Compound Gauge, -30 to 0 to 160 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254CF)
- FLUKE Power Quality Analyzer, 483 x 272 Display (FLUKE 1734/B)
- PIC GAUGES Tridicator, 2-1/2", 0-200 psi, 70-320 deg F (TRI-RC-254R3.63-G)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G401)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V, Standards: UL (12G409)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G443)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-150 DC V (12G444)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G382)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V (12G407)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G404)
- Zoro Select Analog Panel Meters