Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Voltage, 0-300 AC V, Standards: UL
Mfr # 12G409
Zoro # G4273236
original price:
$36.55
10% off
new price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Range 0 to 300AC V
- Size (In.) 2.5
- Case Style Rish Vista
- Accuracy +/-1.5% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G409
- Zoro # G4273236
- UPC # 190735383278
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Voltage |
Range | 0 to 300AC V |
Case Style | Rish Vista |
Accuracy | +/-1.5% Full Scale |
Case | 10% Glass Filled Polycarbonate |
Standards | UL |
Window | Polycarbonate |
Movement | Moving Iron |
Includes | Mounting Template and Mounting Screws |
Description
Analog Panel Meter, AC Voltage, Range 0 to 300AC V, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCE INSTRUMENTS Force Gauge, 0 to 50 kN (PCE-DFG NF 50K)
- MERCOID Submersible Level Transmitter, To 10 PSI (PBLT2-10-40-PU)
- NOSHOK Pressure Gauge, 2.5" Black Steel Case, Copper Alloy Internals, 60 oz/in2, 1/4 NPT Male Bottom Conn (25-200-60-oz/in2)
- POMONA ELECTRONICS Adapter, Bnc (1269)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G414)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G395)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G406)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G422)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G371)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G382)
- YOKOGAWA 0-600MA AMMETER (171011LA/006360)
- Zoro Select Analog Panel Meters