Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Voltage, 0-150 AC V
Mfr # 12G405
Zoro # G4271531
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Voltage
- Range 0 to 150AC V
- Size (In.) 2.5
- Case Style Rish Vista
- Window Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G405
- Zoro # G4271531
- UPC # 190735383230
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Voltage |
Range | 0 to 150AC V |
Case Style | Rish Vista |
Window | Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Accuracy | +/-1.5% Full Scale |
Standards | UL |
Case | 10% Glass Filled Polycarbonate |
Movement | Moving Iron |
Description
Analog Panel Meter, AC Voltage, Range 0 to 150AC V, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Black (DG2531L0NAMO2L3000#-XCYC4LM)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (201L-404G)
- FLUKE AC Flxbl Current Probe, 3000A, 24inJaw, PK3 (I17XX-FLEX3K3P/WWG)
- GENERAL TOOLS Ultra Violet Light Meter, UV C (UV512C)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G371)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G383)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G389)
- ZORO SELECT Analog Panel Meter, DC Current, 0-300 DC A (12G433)
- ZORO SELECT Analog Panel Meter, DC Current, 0-150 DC A (12G430)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G423)
- YOKOGAWA 0-1500A Amp Ammeter (103131LSTC7PRY)
- Zoro Select Analog Panel Meters