Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Percent Load
Mfr # 12G414
Zoro # G4273141
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Percent Load
- Range 0 to 150% 5AC A
- Size (In.) 4.5
- Case Style Rish Vista
- Case 10% Glass Filled Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G414
- Zoro # G4273141
- UPC # 190735383322
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 4.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Percent Load |
Range | 0 to 150% 5AC A |
Case Style | Rish Vista |
Case | 10% Glass Filled Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Accuracy | +/-1.5% Full Scale |
Window | Polycarbonate |
Movement | Moving Iron |
Description
Analog Panel Meter, AC Percent Load, Range 0 to 150 Percent 5AC A, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Datalogger, Temperature (1620A-S-156)
- ASHCROFT Pressure Gauge, 0 to 3000 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL3000)
- EXTECH Bead Wire Temp Probe, -58 to 1000 Deg F (TP875)
- DIXON Gauge, 0 to 160 psi, 1/4 in NPT Connection, 2-1/2 in Dial, +/- 2-1-2 %, Glycerin Liquid Filled (GLSSC160)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G422)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G403)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G373)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G389)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Standards: UL (12G387)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G436)
- Zoro Select Analog Panel Meters