Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Percent Load
Mfr # 12G413
Zoro # G4274663
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Percent Load
- Range 0 to 150% 5AC A
- Size (In.) 3.5
- Case Style Rish Vista
- Case 10% Glass Filled Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G413
- Zoro # G4274663
- UPC # 190735383315
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Percent Load |
Range | 0 to 150% 5AC A |
Case Style | Rish Vista |
Case | 10% Glass Filled Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Movement | Moving Iron |
Accuracy | +/-1.5% Full Scale |
Window | Polycarbonate |
Description
Analog Panel Meter, AC Percent Load, Range 0 to 150 Percent 5AC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermowell, 316SS, 1/2 NPSM, Stem Length: 4 in (24C462)
- TEST PRODUCTS INTERNATIONAL Vibration Meter, IP67 Rated (9070)
- PIC GAUGES Gauge, 1.5", 0/200psi, 1/8"CBM, Front Flange (204L-158G)
- ZORO SELECT Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFR7)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G394)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G389)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G403)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V (12G407)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G399)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G390)
- GE 0100 Percent Other Panel Meter (50-103111FAFA1KSU)
- Zoro Select Analog Panel Meters