Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-75 AC A
Mfr # 12G390
Zoro # G4260033
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 75 AC A
- Size (In.) 4.5
- Case Style Rish Vista
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G390
- Zoro # G4260033
- UPC # 190735383094
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 4.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 75 AC A |
Case Style | Rish Vista |
Use With | External 5A Transformer |
Accuracy | +/-1.5% Full Scale |
Standards | UL |
Movement | Moving Iron |
Includes | Mounting Template and Mounting Screws |
Case | 10% Glass Filled Polycarbonate |
Window | Polycarbonate |
Description
Analog Panel Meter, AC Current, Range 0 to 75 AC A, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With External 5A Transformer, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKSON Temp Chart Recorder, 3 In (SC386)
- PIC GAUGES Gauge, 4", 0/160psi, 1/4"LM, SS (PRO-301D-404F-01)
- TEST PRODUCTS INTL BNC Cable, RG59/U, Male/BNC Male, 10 ft (59-120-1M)
- LDI INDUSTRIES Gage, Vented Oil, 1/2 In (G901-4)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G378)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G399)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Standards: UL (12G387)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G422)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G437)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V, Standards: UL (12G409)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G389)
- Zoro Select Analog Panel Meters