Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-75 AC A
Mfr # 12G389
Zoro # G4273717
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 75 AC A
- Size (In.) 3.5
- Case Style Rish Vista
- Window Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G389
- Zoro # G4273717
- UPC # 190735383087
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 75 AC A |
Case Style | Rish Vista |
Window | Polycarbonate |
Use With | External 5A Transformer |
Accuracy | +/-1.5% Full Scale |
Standards | UL |
Movement | Moving Iron |
Case | 10% Glass Filled Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Description
Analog Panel Meter, AC Current, Range 0 to 75 AC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With External 5A Transformer, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESTO Anemometer, Rotating Vane and Thermistor (0560 1410 01)
- ASHCROFT Pressure Gauge, 0 to 1000 psi, 1/2 in MNPT, Plastic, Black (451379ASL04L1000#)
- HONEYWELL Chart, 10.313 In, 0 to 2900, 1 Day, PK100 (BN 24001660-032)
- ENM Battery Discharge Indicator, Panel Mount (PT33A1)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G378)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G386)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-30 DC V (12G439)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G390)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G371)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G391)
- YOKOGAWA 0-3A Amp Ammeter (250240LJLJ)
- Zoro Select Analog Panel Meters