Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-50 AC A, Size (In.): 4.5
Mfr # 12G388
Zoro # G4267417
original price:
$50.65
5% off
new price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 50 AC A
- Size (In.) 4.5
- Case Style Rish Vista
- Movement Moving Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G388
- Zoro # G4267417
- UPC # 190735383070
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 4.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 50 AC A |
Case Style | Rish Vista |
Movement | Moving Iron |
Window | Polycarbonate |
Case | 10% Glass Filled Polycarbonate |
Accuracy | +/-1.5% Full Scale |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Description
Analog Panel Meter, AC Current, Range 0 to 50 AC A, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Plastic-Backed Thermometer, -40 Degrees (THMPB1)
- TRANSFORMING TECHNOLOGIES Anti-Allergy Wrist Strap Set, 12', 4mm, Maroon (WB5643)
- INFICON Refrigerant Leak Detector, D-TEK Stratus (724-202-G1)
- SCS Wrist Strap Workstation Monitor (724)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G376)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A, Size (In.): 3.5 (12G392)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G436)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G423)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G398)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G406)
- GE 0-200A AMP AMMETER (L532ECRL DW-91)
- Zoro Select Analog Panel Meters