Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-50 AC A
Mfr # 12G386
Zoro # G4263077
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 50AC A
- Size (In.) 4.5
- Case Style Rish Vista
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G386
- Zoro # G4263077
- UPC # 190735383056
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 4.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 50AC A |
Case Style | Rish Vista |
Accuracy | +/-1.5% Full Scale |
Movement | Moving Iron |
Window | Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Case | 10% Glass Filled Polycarbonate |
Description
Analog Panel Meter, AC Current, Range 0 to 50AC A, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 6K psi (NV-SS-1/4-GS-180-FXF)
- POMONA ELECTRONICS Double Binding Posts, 30VAC/60VDC, Black (4243-0)
- DICKSON Recorder, Temperature (D302)
- SCS Metal-In Static Shielding Bag, 18x18in (3001818)
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G419)
- ZORO SELECT Analog Panel Meter, DC Current, 0-200 DC (12G431)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-15 DC V (12G437)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G405)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G380)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G414)
- CMI BLANK VERTICAL OTHER PANEL METER (1151)
- Zoro Select Analog Panel Meters