Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-50 AC A
Mfr # 12G385
Zoro # G4274882
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 50AC A
- Size (In.) 2.5
- Case Style Rish Vista
- Case 10% Glass Filled Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G385
- Zoro # G4274882
- UPC # 190735383049
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 50AC A |
Case Style | Rish Vista |
Case | 10% Glass Filled Polycarbonate |
Movement | Moving Iron |
Includes | Mounting Template and Mounting Screws |
Window | Polycarbonate |
Standards | UL |
Accuracy | +/-1.5% Full Scale |
Description
Analog Panel Meter, AC Current, Range 0 to 50AC A, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFG4)
- DWYER INSTRUMENTS Digital Pressure Gage Selectable (DPG-000)
- INTERSTATE PNEUMATICS Oil Filled Pressure Gauge 3500 PSI 2-1/2 Inch Dial 1/4 Inch NPT Rear Mount (G7122-3500)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, -58 to 302F (DBTA3601)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A, Size (In.): 3.5 (12G392)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G423)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Size (In.): 4.5 (12G388)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G382)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G372)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G375)
- YOKOGAWA 0-1500A Amp Ammeter (103131LSTC7PRY)
- Zoro Select Analog Panel Meters