Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-5 AC A
Mfr # 12G371
Zoro # G4262727
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 5 AC A
- Size (In.) 4.5
- Case Style Rish Vista
- Case 10% Glass Filled Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G371
- Zoro # G4262727
- UPC # 190735382905
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 4.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 5 AC A |
Case Style | Rish Vista |
Case | 10% Glass Filled Polycarbonate |
Movement | Moving Iron |
Standards | UL |
Accuracy | +/-1.5% Full Scale |
Includes | Mounting Template and Mounting Screws |
Window | Polycarbonate |
Description
Analog Panel Meter, AC Current, Range 0 to 5 AC A, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIC GAUGES Low Pressure Gauge, 4", 0-160"WC, 1/2"LM, SS (LP1-SS-402-160)
- HOBO Temperature sensor 6 (TMC6-HE)
- NOSHOK 2.5 Sanitary Gauge, 0 to 100 psi, 1.5 Clamp (100-12-1-25-49-0-0)
- OAKTON Dual-Channel Meter (35660-30)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G383)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G397)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G373)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G402)
- ZORO SELECT Analog Panel Meter, DC Current, 0-300 DC A (12G433)
- ZORO SELECT Analog Panel Meter, DC Current, 0-100 DC A (12G428)
- SIMPSON Digital 85250VAc Other Panel Meter (M2400910F)
- Zoro Select Analog Panel Meters