Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-5 AC A
Mfr # 12G369
Zoro # G4269413
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type AC Current
- Range 0 to 5 AC A
- Size (In.) 2.5
- Case Style Rish Vista
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G369
- Zoro # G4269413
- UPC # 190735382882
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Promotion Restriction | Not eligible for promotion |
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 5 AC A |
Case Style | Rish Vista |
Accuracy | +/-1.5% Full Scale |
Includes | Mounting Template and Mounting Screws |
Movement | Moving Iron |
Standards | UL |
Window | Polycarbonate |
Case | 10% Glass Filled Polycarbonate |
Description
Analog Panel Meter, AC Current, Range 0 to 5 AC A, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE BIOMEDICAL Radiation Surv Mtr, 0to1uSv/hr, Digital (RaySafe 452)
- MILTON Mini Hi Pressure Gage, 1/4" NPT, 0-160PSI (1191)
- REED INSTRUMENTS R8130 Light Meter (R8130)
- DICKSON 1 Day Chart Paper 065 (C106)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G382)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G422)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G380)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G403)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G423)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G443)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V, Standards: UL (12G409)
- Zoro Select Analog Panel Meters