Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-300 AC A
Mfr # 12G403
Zoro # G4267024
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 300AC A
- Size (In.) 4.5
- Case Style Rish Vista
- Movement Moving Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G403
- Zoro # G4267024
- UPC # 190735383216
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 4.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 300AC A |
Case Style | Rish Vista |
Movement | Moving Iron |
Case | 10% Glass Filled Polycarbonate |
Window | Polycarbonate |
Accuracy | +/-1.5% Full Scale |
Use With | With External Transformer |
Standards | UL |
Includes | Mounting Template and Mounting Screws |
Description
Analog Panel Meter, AC Current, Range 0 to 300AC A, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With With External Transformer, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPSON ELECTRIC External Portable Shunt, 25ADC Range Amps (06707)
- FLUKE Digital Current Leakage Tester, LCD, CAT III 600 V, CAT IV 300 V Safety Rating (FLUKE-368 FC)
- DWYER INSTRUMENTS Pressure Transmitter, 0-2000psi, 36In Lead (626-17-GH-P1-E1-S1)
- FLUKE Borescope Probe, Use w/Mfr. No. DS701 (FLK-9MM/20M Probe)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Standards: UL (12G387)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G377)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G389)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G391)
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G420)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G375)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G386)
- Zoro Select Analog Panel Meters