Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-300 AC A
Mfr # 12G401
Zoro # G4258992
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 300 AC A
- Size (In.) 2.5
- Case Style Rish Vista
- Window Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G401
- Zoro # G4258992
- UPC # 190735383193
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 300 AC A |
Case Style | Rish Vista |
Window | Polycarbonate |
Use With | With External Transformer |
Includes | Mounting Template and Mounting Screws |
Standards | UL |
Accuracy | +/-1.5% Full Scale |
Case | 10% Glass Filled Polycarbonate |
Movement | Moving Iron |
Description
Analog Panel Meter, AC Current, Range 0 to 300 AC A, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With With External Transformer, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Test Gauge Asy, Bell Type, 100x3/4" FIP (G66100)
- PIC GAUGES Pressure Gauge, 0 to 10,000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254U)
- BEL-ART H-B® B61000-0000 FRIO-Temp® Calibrated Electronic Verification Thermometer (B61000-0000)
- WEISS INSTRUMENTS 4" dial , liquid filled, 1/4" bottom, 0-30PSI (LF441-030-4L)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G385)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G373)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G402)
- ZORO SELECT Analog Panel Meter, AC Current, 0-200 AC A (12G398)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G371)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G404)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G441)
- Zoro Select Analog Panel Meters