Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-25 AC A
Mfr # 12G382
Zoro # G4268966
original price:
$40.29
9% off
new price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 25AC A
- Size (In.) 3.5
- Case Style Rish Vista
- Manufacturers Warranty Length 1 yr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G382
- Zoro # G4268966
- UPC # 190735383018
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 25AC A |
Case Style | Rish Vista |
Standards | UL |
Window | Polycarbonate |
Accuracy | +/-1.5% Full Scale |
Includes | Mounting Template and Mounting Screws |
Case | 10% Glass Filled Polycarbonate |
Movement | Moving Iron |
Use With | With External Transformer |
Description
Analog Panel Meter, AC Current, Range 0 to 25AC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With With External Transformer, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO Wrist Strap With Cord Ground (09078)
- EXTECH Light Meter, UVA and UVC, Backlit LCD (SDL470)
- ZORO SELECT Pressure Gauge, 0 to 100 psi, 1/8 in MNPT, Stainless Steel, Silver (4CFL5)
- FLUKE Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (FLK-3000FC)
- ZORO SELECT Analog Panel Meter, DC Current, 0-100 DC A (12G428)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G390)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G443)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G371)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G396)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V (12G407)
- GE 0-15A AMP AMMETER (L550-NDND)
- Zoro Select Analog Panel Meters