Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-200 AC A
Mfr # 12G398
Zoro # G4267681
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 200 AC A
- Size (In.) 3.5
- Case Style Rish Vista
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G398
- Zoro # G4267681
- UPC # 190735383179
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 200 AC A |
Case Style | Rish Vista |
Standards | UL |
Accuracy | +/-1.5% Full Scale |
Case | 10% Glass Filled Polycarbonate |
Use With | With External Transformer |
Includes | Mounting Template and Mounting Screws |
Window | Polycarbonate |
Movement | Moving Iron |
Description
Analog Panel Meter, AC Current, Range 0 to 200 AC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With With External Transformer, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Clamp Meter, LCD, 100 A, 0.5 in (13 mm) Jaw Capacity, Cat III 600V Safety Rating (Fluke-T5-600)
- UNIWELD Water Manometer, 0-15" Water Column (11482)
- FLUKE Wireless Industrial System (FLK-3000FC I)
- ASHCROFT Pressure Gauge, 0 to 600 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL600)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G423)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G403)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G389)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G404)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G383)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G413)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G401)
- Zoro Select Analog Panel Meters