Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-150 AC A
Mfr # 12G396
Zoro # G4265326
product price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 150 AC A
- Size (In.) 4.5
- Case Style Rish Vista
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G396
- Zoro # G4265326
- UPC # 190735383155
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 4.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 150 AC A |
Case Style | Rish Vista |
Standards | UL |
Movement | Moving Iron |
Includes | Mounting Template and Mounting Screws |
Case | 10% Glass Filled Polycarbonate |
Window | Polycarbonate |
Accuracy | +/-1.5% Full Scale |
Description
Analog Panel Meter, AC Current, Range 0 to 150 AC A, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Dial Thermometer, Bi-Metallic, 9 in Stem (30EI60R)
- TEMPIL Non-Reversible Temp Indicator, Strip, PK10 (26703)
- DICKSON Software, Datalogging (A016)
- SOUTHBEND Battery - 9 Volt (1182705)
- ZORO SELECT Analog Panel Meter, DC Current, 0-100 DC A (12G428)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G384)
- ZORO SELECT Analog Panel Meter, DC Current, 0-10 DC A (12G417)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V (12G412)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G372)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V, Standards: UL (12G409)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G395)
- Zoro Select Analog Panel Meters