Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-150 AC A
Mfr # 12G395
Zoro # G4275792
original price:
$58.34
9% off
new price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 150 AC A
- Size (In.) 3.5
- Case Style Rish Vista
- Standards UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G395
- Zoro # G4275792
- UPC # 190735383148
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 150 AC A |
Case Style | Rish Vista |
Standards | UL |
Case | 10% Glass Filled Polycarbonate |
Use With | With External Transformer |
Accuracy | +/-1.5% Full Scale |
Movement | Moving Iron |
Window | Polycarbonate |
Includes | Mounting Template and Mounting Screws |
Description
Analog Panel Meter, AC Current, Range 0 to 150 AC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With With External Transformer, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Inclined Air Filter Gage 0-4 Inch Wc (A-350)
- DWYER INSTRUMENTS Low Pressure Gauge, Lpg5D9922N Low Pr Gage PSIKpa (LPG5-D9922N)
- ACURITE Post Mtd Rain Gauge/Thermometer (02345A3)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-096)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G404)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G394)
- ZORO SELECT Analog Panel Meter, AC Current, 0-75 AC A (12G389)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-300 AC V, Standards: UL (12G409)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G379)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G385)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G413)
- Zoro Select Analog Panel Meters