Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-15 AC A
Mfr # 12G376
Zoro # G4266166
original price:
$42.87
14% off
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 15AC A
- Size (In.) 2.5
- Case Style Rish Vista
- Case 10% Glass Filled Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 12G376
- Zoro # G4266166
- UPC # 190735382950
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 2.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 15AC A |
Case Style | Rish Vista |
Case | 10% Glass Filled Polycarbonate |
Standards | UL |
Window | Polycarbonate |
Accuracy | +/-1.5% Full Scale |
Includes | Mounting Template and Mounting Screws |
Movement | Moving Iron |
Description
Analog Panel Meter, AC Current, Range 0 to 15AC A, Size (In.) 2.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMENITE Milk Pasteurization Testing System (SSI-003-PACK)
- SDI Pulse Load Battery Tester, 12inH x 10inL (CELL03)
- GEMS SENSORS Flow Rate Indicator, Rotor, 60 GPM Max (RFI, 181681)
- AMPROBE Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (TH-3)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G443)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G377)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G375)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G423)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G402)
- ZORO SELECT Analog Panel Meter, DC Current, 0-25 DC A (12G420)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G384)
- Zoro Select Analog Panel Meters