Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-100 AC A, Size (In.): 3.5
Mfr # 12G392
Zoro # G4267785
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 100 AC A
- Size (In.) 3.5
- Case Style Rish Vista
- Movement Moving Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G392
- Zoro # G4267785
- UPC # 190735383117
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 100 AC A |
Case Style | Rish Vista |
Movement | Moving Iron |
Accuracy | +/-1.5% Full Scale |
Window | Polycarbonate |
Use With | With External Transformer |
Standards | UL |
Includes | Mounting Template and Mounting Screws |
Case | 10% Glass Filled Polycarbonate |
Description
Analog Panel Meter, AC Current, Range 0 to 100 AC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With With External Transformer, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Chart, 10.313 In, 0 to 14, 7 Day, PK100 (BN 24001661-036)
- HOUDINI Taylor Big and Bold Bezel Dial Thermometer Plastic Teal 13.25 in. (6700TE)
- GRAPHIC CONTROLS Chart Recorder Pen, Red, Dickson, PK6 (Pens-P222)
- PIC GAUGES Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Stainless Steel, Silver (202L-158B)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G382)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V, Size (In.): 2.5 (12G410)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Standards: UL (12G387)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A (12G386)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G391)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-150 AC V (12G405)
- ZORO SELECT Analog Panel Meter, AC Current, 0-100 AC A (12G393)
- Zoro Select Analog Panel Meters