Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-100 AC A
Mfr # 12G393
Zoro # G4269684
product price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 100 AC A
- Size (In.) 4.5
- Case Style Rish Vista
- Accuracy +/-1.5% Full Scale
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G393
- Zoro # G4269684
- UPC # 190735383124
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 4.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 100 AC A |
Case Style | Rish Vista |
Accuracy | +/-1.5% Full Scale |
Standards | UL |
Case | 10% Glass Filled Polycarbonate |
Window | Polycarbonate |
Use With | With External Transformer |
Movement | Moving Iron |
Includes | Mounting Template and Mounting Screws |
Description
Analog Panel Meter, AC Current, Range 0 to 100 AC A, Size (In.) 4.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Use With With External Transformer, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Differential Pressure Gage, Magnehelic Gage 05020 Wc (2000-00N)
- PIC GAUGES Needle Valve, 1/4"FxF, Straight, SS, 10K psi (NV-SS-1/4-HS-180-FXF)
- ASHCROFT Digital Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Plastic, Black (DG2551N1NAM02L1000#-)
- DEFELSKO Coating Thickness Gage, 3 ft. Cord L (PosiTector 6000 FTS1)
- ZORO SELECT Analog Panel Meter, AC Current, 0-300 AC A (12G403)
- ZORO SELECT Analog Panel Meter, AC Percent Load (12G414)
- ZORO SELECT Analog Panel Meter, DC Current, 0-50 DC A (12G423)
- ZORO SELECT Analog Panel Meter, AC Voltage, 0-500 AC V, Size (In.): 2.5 (12G410)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G378)
- ZORO SELECT Analog Panel Meter, DC Current, 0-200 DC (12G431)
- ZORO SELECT Analog Panel Meter, AC Current, 0-150 AC A (12G395)
- Zoro Select Analog Panel Meters