Shop All Analog Panel Meters
Zoro Select
Analog Panel Meter, AC Current, 0-10 AC A
Mfr # 12G373
Zoro # G4273927
product price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type AC Current
- Range 0 to 10AC A
- Size (In.) 3.5
- Case Style Rish Vista
- Includes Mounting Template and Mounting Screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 12G373
- Zoro # G4273927
- UPC # 190735382929
- Country of Origin India
- Category Analog Panel Meters
Dimensions
Size (In.) | 3.5 |
Manufacturers Warranty Length | 1 yr |
Details
Item | Analog Panel Meter |
Type | AC Current |
Range | 0 to 10AC A |
Case Style | Rish Vista |
Includes | Mounting Template and Mounting Screws |
Accuracy | +/-1.5% Full Scale |
Movement | Moving Iron |
Window | Polycarbonate |
Standards | UL |
Case | 10% Glass Filled Polycarbonate |
Description
Analog Panel Meter, AC Current, Range 0 to 10AC A, Size (In.) 3.5, Case Style Rish Vista, Accuracy +/-1.5 Percent Full Scale, Case 10 Percent Glass Filled Polycarbonate, Window Polycarbonate, Movement Moving Iron, Standards UL, Includes Mounting Template and Mounting Screws, Manufacturers Warranty Length 1 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Steel, Black (PEM215LF)
- ACL STATICIDE AntiStatic Liquid, General Purpose, 5 Gal (2001-5)
- ZORO SELECT Binding Post, 33VAC/70VDC, Red (5TWZ3)
- WINTERS Threaded Thermowell, Straight (TBR35100-2-ST)
- ZORO SELECT Analog Panel Meter, DC Voltage, 0-50 DC V (12G443)
- ZORO SELECT Analog Panel Meter, AC Current, 0-10 AC A (12G375)
- ZORO SELECT Analog Panel Meter, AC Current, 0-15 AC A (12G376)
- ZORO SELECT Analog Panel Meter, AC Current, 0-25 AC A (12G382)
- ZORO SELECT Analog Panel Meter, AC Current, 0-5 AC A (12G369)
- ZORO SELECT Analog Panel Meter, AC Current, 0-50 AC A, Size (In.): 4.5 (12G388)
- CROMPTON 0-500A AMP AMMETER (016-01AA-ECSF)
- Zoro Select Analog Panel Meters