Shop All Plastic Sheets
Zoro Select
Amber Polyimide Film Stock 2 ft. L x 24" W x 0.005" Thick
Mfr # BULK-PF-PI-6
Zoro # G7284437
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyimide
- Plastic Thickness 0.005"
- Plastic Width 24"
- Plastic Length 2 ft.
- Plastic Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PI-6
- Zoro # G7284437
- UPC # 193005347840
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 2 ft. |
Length | 24" |
Width | 24" |
Nominal Size | 24 in W x 24 in L |
Description
Film Stock, Polyimide, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.005 in, Amber, Plastic Clarity Semi-Clear, Standards UL 94 V-0, Impact Strength Not Rated, Temperature Range -450 Degrees to 750 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 1/4 in Overall Width, Style: A (ZTRIM-207)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRCE-.5-1)
- ZORO SELECT Angle Stock, 304SS, 3/16 InT, 2 In Leg, 7 Ft (4A.188X2-84)
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L (9559_72_0)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-7)
- ZORO SELECT Amber Polyimide Film Stock 12" L x 12" W x 0.005" Thick (BULK-PF-PI-3)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-9)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZAT3)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.750" Thick (BULK-PS-PP-588)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 24" W x 1/8" Thick (PS-UHMW-ESD-11)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 0.118" Thick (PS-PC-SR-181)
- Zoro Select Plastic Sheets