Shop All Plastic Sheets
Zoro Select
Amber Polyimide Sealing Film 12" L x 12" W x 0.001" Thick
Mfr # BULK-PF-PI-10
Zoro # G7284489
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyimide
- Plastic Thickness 0.001"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PI-10
- Zoro # G7284489
- UPC # 193005347888
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length | 12" |
Width | 12" |
Nominal Size | 12 in W x 12 in L |
Description
Sealing Film, Polyimide, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.001 in, Amber, Plastic Clarity Semi-Clear, Standards UL 94 V-0, Impact Strength Not Rated, Temperature Range -450 Degrees to 750 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 48" W x 0.093" Thick (BULK-PS-PC-582)
- K&S PRECISION METALS Streamline Aluminum Tube 1/4"X35", PK5 (1100)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-893)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/4 in W, 50 ft L, 1/16 in Thick, Black (CNES591161/450T)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.002" Thick (BULK-PF-PI-11)
- ZORO SELECT Amber Polyimide Sealing Film 12" L x 12" W x 0.005" Thick (BULK-PF-PI-12)
- ZORO SELECT HDPE Plastic Sheet 48" L x 8" W x 3/4" Thick (BULK-PS-PE-385)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.078" Thick (1UTK1)
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 4" W x 1/4" Thick (BULK-PS-ACB-268)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.945" Thick (1UNT6)
- PROFESSIONAL PLASTICS Natural G-7 Sheet, 0.500 X 36.000 X 48.000 [Each] (SG7NA.500X36.000X48.000)
- Zoro Select Plastic Sheets