Shop All Plastic Sheets
Zoro Select
Amber Polyimide Film Stock 12" L x 12" W x 0.001" Thick
Mfr # BULK-PF-PI-1
Zoro # G7284367
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Polyimide
- Plastic Thickness 0.001"
- Plastic Width 12"
- Plastic Length 12"
- Plastic Color Amber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PF-PI-1
- Zoro # G7284367
- UPC # 193005347796
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length | 12" |
Width | 12" |
Nominal Size | 12 in W x 12 in L |
Description
Film Stock, Polyimide, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.001 in, Amber, Plastic Clarity Semi-Clear, Standards UL 94 V-0, Impact Strength Not Rated, Temperature Range -450 Degrees to 750 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/16, 10" X 24" Neo Economy 50 (50050-3/16EP)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 25Ft. (ZUSA-RC-878)
- E. JAMES Rubber Cord, Buna, 3/4 In, 50 Ft. (SCSBUNA-3/4-50)
- PRECISION BRAND ShimStck, Sheet, ColdLowStl, 0.0040In, PK10 (16840)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-6)
- ZORO SELECT Amber Polyimide Film Stock 2 ft. L x 24" W x 0.001" Thick (BULK-PF-PI-4)
- ZORO SELECT Amber Polyimide Film Stock 5 ft. L x 24" W x 0.005" Thick (BULK-PF-PI-9)
- ZORO SELECT Off-White LDPE Sheet Stock 12" L x 12" W x 0.063" Thick (1YZU4)
- ZORO SELECT Black Polycarbonate Plastic Sheet 6" L x 6" W x 1/8" Thick (BULK-PS-PCC-2)
- ZORO SELECT White Compressible ePTFE Rectangle Stock 12" L x 2" W x 1/8" Thick (BULK-PS-EPTFE-35)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.250" Thick (BULK-PS-PP-578)
- Zoro Select Plastic Sheets