Shop All Plastic Rods
Zoro Select
Amber PEI Rod Stock 6 ft. L, 1/4" Dia.
Mfr # 1NRT1
Zoro # G3443002
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PEI
- Type Natural Grade
- Color Amber
- Tensile Strength (PSI) 16500
- Min. Temp. (F) -20 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NRT1
- Zoro # G3443002
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 6 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Nominal Size | 1/4 in dia x 6 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 6 ft |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Diameter | 1/4 in |
Description
Rod Stock, PEI, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1/4 in, Amber, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 340 Degrees F, Tensile Strength 17,000 psi, Impact Strength 0.5 ft-lb/in, Friction Coefficient 0.42, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 36"x12", 70A (BULK-RS-RSBR60-3)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 OD x1/8 In T, 6 Ft L (TS1X.120-72)
- ZORO SELECT Rod, Carbon Steel, 12L14, 3 In Dia x 3 Ft L (2AHK6)
- ZORO SELECT Felt Strip, F7, 1/4 In T, 1/4 x 120 In (2FJG4)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 1/8" Dia. (2XPT9)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/8" Dia. (2XPU2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/16" Dia. (2XPC5)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-PVC-149)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1/4" Dia. (69655127)
- ZORO SELECT Clear Polycarbonate Plastic Bar 12" L, 4" W (BULK-PS-PC-232)
- USA INDUSTRIALS PVC Plastic Rod 1 ft L, 1-1/2 in Dia. (BULK-PR-PVC-134)
- Zoro Select Plastic Rods