Shop All Aluminum Tubing
Zoro Select
Aluminum Tubing, 0.18"ID, 1/4"OD
Mfr # 4NRY4
Zoro # G1403455
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Material Aluminum
- Inside Dia. 0.18 in
- Outside Dia. 1/4 in
- Wall Thickness 0.035 in
- Tube Length 3 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4NRY4
- Zoro # G1403455
- Country of Origin Multiple
- Category Aluminum Tubing
Dimensions
Inside Dia. | 0.18 in |
Outside Dia. | 1/4 in |
Tube Length | 3 ft |
Inside Diameter | 0.18 in |
Overall Length | 3 ft |
Outside Diameter | 1/4 in |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Seamless, Inside Diameter 0.18 in, Material Aluminum, Material Grade 3003, Maximum Operating Pressure 580 psi, Maximum Operating Temperature 300 Degrees F, Outside Diameter 1/4 in, Overall Length 3 ft, Resistance Properties Corrosion Resistant, Standards AMS4067, ASTM B210, Temper H14, Tube Form Straight, Wall Thickness 0.035 in, Food and Beverage Compatibility Not Applicable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 3/8" x 20" Flat Head Toilet Supply Riser (D124-62)
- ZORO SELECT 3/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 (E6BNE18)
- ZORO SELECT Float Valve, Bronze, FNPT Connection, 1/2" (GHL50-GR)
- NITE CAPS Pipe Plug, 4" Nominal Sz, 3.8125" min dia (Night Cap 4 Inch)
- ZORO SELECT Tubing, 2.402 in ID, 2-1/2 in. OD, Aluminum (4NTH1)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NRX9)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NRY6)
- ZORO SELECT Tubing, 0.43 in. ID, 1/2 in. OD, Aluminum (4NTD7)
- ZORO SELECT Tubing, 0.305 in. ID, 3/8 in. OD, Aluminum (4NTD4)
- ZORO SELECT Tubing, 0.132 in. ID, 3/16 in. OD, Aluminum (4NRX3)
- ZORO SELECT Tubing, 0.402 in. ID, 1/2 in. OD, Aluminum (4NRY2)
- Zoro Select Aluminum Tubing