Shop All Wheelchair Ramps
Zoro Select
Aluminum Truck and Van Ramp, Folding
Mfr # 1TFZ3
Zoro # G2274325
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 50 in
- Load Capacity 0.75 ton
- Overall Length 78 in
- Type Folding
- Length 78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1TFZ3
- Zoro # G2274325
- UPC # 190735411513
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Overall Width | 50 in |
Overall Length | 78 in |
Length | 78 in |
Width | 50 in |
Length (Straight Wireway) | 78 in |
Details
Item | Truck Ramp |
Load Capacity | 0.75 ton |
Type | Folding |
Material | Corrosion-resistant, Lightweight Aluminum |
Includes | Adjustable Straps to Secure Ramp to Truck or Van |
Ramp Material | Aluminum |
Adjustability | Tri-Folding |
For Vehicle Type | Trucks, Vans |
Ramp Type | Tri-Fold |
Individual Stand Load Capacity | 0.75 ton |
Product Type | Ramp |
Description
Truck Ramp, Ramp Type Tri-Fold, Adjustability Tri-Folding, Load Capacity 0.75 ton, Ramp Material Aluminum, Overall Length 78 in, Overall Width 50 in, For Vehicle Type Trucks, Vans, Includes Adjustable Straps, Individual Stand Load Capacity 0.75 ton, Product Type Ramp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT W" Strap, D-Ring, Yellow (55ET69)
- CUSHMAN Accelerator Cable (608608)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-04)
- VESTIL Cylinder Hydraulic (99-021-931-001)
- ZORO SELECT Wheelchair Ramp, 550 Lb, L 88 In, PR (1F133)
- SILVER SPRING Wheelchair Access Ramp, 850 lb Load Cap. (SSG-10)
- ELECTRIDUCT Rubber Threshold Ramp, 1300 lb Load Cap. (CR-RPS-EX-THR-2.4)
- SILVER SPRING Wheelchair Ramp, 600 lb Load Capacity (SCG-3)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR1)
- ROLL-A-RAMP Roll-A-Ramp A13004A19 30 in. x 48 in. Portable Loading Ramp (A13004A19)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR15)
- Zoro Select Wheelchair Ramps