Shop All Aluminum Sheets
This Product is Discontinued
Zoro Select
Aluminum Strip, 0.016x1/2 Wx12 In (Discontinued)
Mfr # 8281
Zoro # G3310006
This Product is Discontinued
Key Features
- Thickness 0.016 in
- Length 12"
- Alloy Type 3003
- Finish Mill
- Temper H14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8281
- Zoro # G3310006
- UPC # 614121182813
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1/2" |
Length | 12" |
Length Tolerance | +/-0.032 in |
Width Tolerance | +/-0.005 in |
Width and Length | 1/2 in x 12 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Nominal Size (WxL) | 1/2 in x 12 in |
Details
Thickness | 0.016 in |
Alloy Type | 3003 |
Finish | Mill |
Temper | H14 |
Material | Aluminum |
Thickness Tolerance | +/-0.002 in |
Type | General Purpose |
Thickness (Decimal) | 0.016 in |
Item - Aluminum Flat Bars, Plates, and Sheet Stock | Flat Bar Stock |
Item | Flat Bar Stock |
Alloy Type - Aluminum | 3003 |
Standards | ASTM B209 |
Shape | Bar |
Mechanical Finish | Mill |
Material Grade | 3003 |
Description
Flat Bar Stock, Aluminum, 3003, H14, Bar, 12 in Overall Length, Length Tolerance +/-0.032 in, 1/2 in Overall Width, Width Tolerance +/-0.005 in, 0.016 in Thickness, Thickness Tolerance +/-0.002 in, Mechanical Finish Mill, Standards ASTM B209
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.