Shop All Stock Trucks
Zoro Select
Aluminum Stock Picking Ladder Cart 1000 lb. Capacity, 40"L x 21-7/8"W x 50-3/16"H
Mfr # SPA3-2236
Zoro # G9814147
product price: $742.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$742.99
Free 30-Day Returns
Key Features
- Load Capacity 660 lb
- Overall Length 40 in
- Material Aluminum
- Overall Width 22 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SPA3-2236
- Zoro # G9814147
- UPC # 691215036566
- Country of Origin United States
- Category Stock Trucks
Dimensions
Overall Length | 40 in |
Overall Width | 22 in |
Overall Height | 50 1/2 in |
Platform Length | 40" |
Shelf Width | 21 5/8 in |
Lip Height | 2 in |
Top Step Height | 37 13/16 in |
Shelf Length | 35 5/8 in |
Caster Width | 2 in |
Caster Dia. | 4" |
Top Shelf Height | 38 in |
Overall LxWxH | 40 in x 22 in x 50-1/2 in |
Top Shelf Lip Height | 2 in |
Caster Wheel Dia. | 4 in |
Caster Mounting Height | 9 in |
Shelf LxW | 35-5/8 in x 21-5/8 in |
Caster Wheel Width | 2 in |
Shelf Lip Height | 2 in |
Caster Mounting Plate Size | 4 in x 4-1/2 in |
Bottom Shelf Lip Height | 2 in |
Description
Corrosion-Resistant Vertical-Access Utility Cart, Load Capacity 660 lb, Shelf Length 35 5/8 in, Shelf Width 21 5/8 in, Number of Shelves 3, Lip Style 4-Sided Lipped, Top Shelf Height 38 in, Distance Between Shelves 13 1/2 in, Method of Construction Welded, Top Step Height 37 13/16 in, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake, Color Blue, Capacity per Shelf 330 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Trolley, 7500 lb. (U34-310)
- VESTIL Wall Mount Jib, Low Clearance, 2000 lb. (JIB-LC-20)
- ZORO SELECT S-Hook, 3/4" W, Black (635765865)
- OZ LIFTING PRODUCTS Stainless Steel Push Beam Trolley (OZSS025PBT)
- ZORO SELECT 14 ga. Steel Mesh Stock Truck 2000 lb. Capacity, 42-1/2"L x 24-1/2"W x 35-3/16"H (4STE-EX-2436-95)
- ZORO SELECT 3 Sided Mesh Truck, 2000 lb., 57 In.H, Gray (3ST-EX3672-95)
- ZORO SELECT 14 ga. Steel 3 Sided Mesh Stock Cart 2000 lb. Capacity, 66-1/2"L x 24-3/8"W x 56-7/16"H (3ST-EX2460-95)
- ZORO SELECT 3-Side Rod Truck, 3000 lb, 52x48x57 (OPT-4824-4-6PH-95)
- ZORO SELECT Steel 3 Sided Slat Stock Cart 3600 lb. Capacity, 69"L x 30"W x 57"H (2CFN1)
- ZORO SELECT Steel Stock Picking Ladder Cart 440 lb. Capacity, 41-3/8"L x 20-1/2"W x 36-1/2"H (SPS2-2041-C)
- GLOBAL INDUSTRIAL 2 Shelf Deep Tray Steel Stock Cart, 800 Lb. Capacity, 36L x 24W x 32H (988843)
- Zoro Select Utility & Storage Carts