Shop All Aluminum Tube Stock
Zoro Select
Aluminum Square Tube, Aluminum, 6061 Alloy Type, 3 5/8 in, 1 ft L.
Mfr # 18021_12_0
Zoro # G803045885
product price: $35.39
/ea
$35.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.188 in
- Outside Square 4 in
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18021_12_0
- Zoro # G803045885
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 1 ft |
Length Tolerance | +/-0.25 in |
Overall Length | 12 in |
Outside Width | 4 in |
Outside Height | 4 in |
Height Tolerance | +/-0.0850 in |
Inside Width | 3 5/8 in |
Inside Height | 3 5/8 in |
Description
Aluminum Square Tube 6061, Aluminum, 6061, T6, Square, 12 in Overall Length, 3 5/8 in Inside Width, 3 5/8 in Inside Height, 4 in Outside Width, 4 in Outside Height, 0.188 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1ZAR1)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1247_24_24)
- ZORO SELECT Gray PVC Type 1 Angle Stock, 2 ft L, 0.125 in T, 7,200 psi (BULK-PA-PVC-41)
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 30A (BULK-RS-N30-14)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4369_36_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (19893_36_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (6994_24_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1", 3 ft. L. (T63S1.25X.125-36)
- ZORO SELECT Aluminum Rectangle Bar, 1 in Over. W (1134_72_0)
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/2", 6 ft. L. (T63S1.75X.125-72)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 24 in L. (19660_24_0)
- Zoro Select Aluminum Tube Stock