Shop All Aluminum Tube Stock
Zoro Select
Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 6 ft L.
Mfr # 18020_72_0
Zoro # G203046109
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Wall Thickness 0.125 in
- Outside Square 3 in
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 18020_72_0
- Zoro # G203046109
- Country of Origin United States
- Category Aluminum Tube Stock
Dimensions
Length | 6 ft |
Length Tolerance | +/-0.25 in |
Overall Length | 6 ft |
Outside Width | 3 in |
Outside Height | 3 in |
Height Tolerance | +/-0.0850 in |
Inside Height | 2 3/4 in |
Inside Width | 2 3/4 in |
Description
Aluminum Square Tube 6061, Aluminum, 6061, T6, Square, 6 ft Overall Length, 2 3/4 in Inside Width, 2 3/4 in Inside Height, 3 in Outside Width, 3 in Outside Height, 0.125 in Wall Thickness, Wall Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B60 Rockwell Hardness, Includes Material Certificate Yes, Standards ASTM B221
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0040x1 ID, PK10 (24205)
- ZORO SELECT Aluminum Round Bar, 4 ft Overall L (18032_48_0)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 36 in W, 1.0 in H, Black Painted Steel Finish (20125S100-C4)
- K & S PRECISION METALS 516x36 RND BRS Tube (1151)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 3/4 in, 1 ft L. (18020_12_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 1 ft L. (4368_12_0)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6061 Alloy Type, 72 in L. (20161_72_0)
- ZORO SELECT Aluminum Round Tube 6061, 6 ft Overall L (9559_72_0)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6063 Alloy Type, 2 1/2 in, 6 ft L. (1200_72_0)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4357_36_0)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 144 L. (1186)
- Zoro Select Aluminum Tube Stock